Shop All Waiting Room & Guest Chairs
Flash Furniture
Bean Bag Chair, 30"L18"H
Mfr # DG-BEAN-SMALL-SOLID-BL-GG
Zoro # G3619283
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18"
- Overall Depth 30"
- Office Chair Style Bean Bag Chair
- Features Portable, Removable Cover, Machine Washable Cover, Lightweight
- Width 30"
Product Information
- Brand Flash Furniture
- MFR # DG-BEAN-SMALL-SOLID-BL-GG
- Zoro # G3619283
- UPC # 847254067171
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 18" |
Overall Depth | 30" |
Width | 30" |
Height | 18" |
Details
Item | Bean Bag Chair |
Color | Navy Blue |
Office Chair Style | Bean Bag Chair |
Features | Portable, Removable Cover, Machine Washable Cover, Lightweight |
Material | Cotton; Seat: Fabric |
Style | Bean Bag Chair |
Cleaning Method | Damp Cloth |
Description
Navy Bean Bag Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Silky Satin 4 Piece sheet set - Queen - Black (1173QNBLK)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-BLKV-GG)
- FLASH FURNITURE OxbloodLuxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z105-OXBLOOD-GG)
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- Flash Furniture Office Chairs