Shop All Waiting Room & Guest Chairs
Flash Furniture
Bean Bag Chair, 30"L18"H
Mfr # DG-BEAN-SMALL-CAMO-GG
Zoro # G5031892
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18"
- Overall Depth 30"
- Office Chair Style Bean Bag Chair
- Width 30"
- Material Seat: Fabric
Product Information
- Brand Flash Furniture
- MFR # DG-BEAN-SMALL-CAMO-GG
- Zoro # G5031892
- UPC # 889142194330
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 18" |
Overall Depth | 30" |
Width | 30" |
Details
Item | Bean Bag Chair |
Color | Camouflage |
Office Chair Style | Bean Bag Chair |
Material | Seat: Fabric |
Style | Bean Bag Chair |
Description
Bean Bag Chair,Camouflage,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- REGENCY Regency Kee Post Table Leg with Casters (Set of 4)- Black (MTBC28BK)
- SCHWARZ SUPPLY SOURCE King Clr Mattress Bag (SP-KINGSEAL)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BURV-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-WAL-GG)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- Flash Furniture Waiting Room & Guest Chairs