Shop All Bar Height Stools
Flash Furniture
Barstools - Natural Wood Seat - Boomerang Back, PK 2
Mfr # 2-XU-DG6V6B-NAT-GG
Zoro # G205668392
product price: $255.99
/pk 2, $128.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Overall Length 18.75
- Material Plywood, PVC, Steel
- Capacity 500
- Overall Width 16.25
- Finish Black Powder Coat
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG6V6B-NAT-GG
- Zoro # G205668392
- UPC # 840196378381
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 18.75 |
Overall Width | 16.25 |
Overall Height | 43.125 |
Details
Material | Plywood, PVC, Steel |
Capacity | 500 |
Finish | Black Powder Coat |
Color | Natural Birch |
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, this set of 2 barstools offer solid wood seats and boomerang backrests atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes per stool and a damp cloth is all that is required for easy cleanup. Available in dining height, in 2 finishes, or as a single unit, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- EQUITY BY LA CROSSE Electric Analog Alarm Clock (33100)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Full Size Daybed (156-9453)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- FLASH FURNITURE Barstool with Natural Wood Seat and Boomerang Back (XU-DG6V6B-NAT-GG)
- FLASH FURNITURE Barstool, Natural Wood, Vertical Slat Bac (XU-DGW0008BARVRT-NAT-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray (SDA-AD632032R-GY-GG)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- FLASH FURNITURE Green Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Burg Sea (XU-DG-6R6B-VRT-BAR-BURV-GG)
- FLASH FURNITURE 30 inch LeatherSoft Bar Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-30-LG-GG)
- Flash Furniture Bar Height Stools