Shop All Bar Height Stools
Flash Furniture
Barstool with Natural Wood Seat and Boomerang Back
Mfr # XU-DG6V6B-NAT-GG
Zoro # G205668439
product price: $134.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Overall Width 16.25
- Finish Black Powder Coat
- Material Plywood, PVC, Steel
- Overall Length 18.75
- Overall Height 43.125
Product Information
- Brand Flash Furniture
- MFR # XU-DG6V6B-NAT-GG
- Zoro # G205668439
- UPC # 840196378343
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 16.25 |
Overall Length | 18.75 |
Overall Height | 43.125 |
Details
Finish | Black Powder Coat |
Material | Plywood, PVC, Steel |
Color | Natural Birch |
Capacity | 500 |
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, these barstools offer solid wood seats and boomerang backrests atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes and a damp cloth is all that is required for easy cleanup. Available in dining height, in 2 finishes, and in sets of 2, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Cloud Gray Fabric (1190908)
- PYRAMID 11-1/2" Digital Synchronized LED POE Clock, Black (SED4R4LDRB)
- PROSOURCE Leg Tip Rubber 5/8 Inch Black (FE-50633-PS)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- FLASH FURNITURE Barstools - Natural Wood Seat - Boomerang Back, PK 2 (2-XU-DG6V6B-NAT-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Medium Brown Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-DK-BN-GG)
- FLASH FURNITURE Distressed Blue Metal Stool (4-ET-3534-24-AB-GG)
- FLASH FURNITURE Purple Metal Barstool with Back and Wood Seat, 30" High (4-ET-3534-30-PUR-WD-GG)
- FLASH FURNITURE Orange Metal Stool with Teak Poly Seat (ET-3534-30-OR-PL1T-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Burgundy Seat (XU-6F8B-XSWVL-BURV-GG)
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- Flash Furniture Bar Height Stools