Shop All Counter Height Stools
Flash Furniture
Barstool, Slat Back, Slvr w/Burgundy Seat
Mfr # XU-DG-60402-BAR-BURV-GG
Zoro # G3644982
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy Vinyl Seat/Silver Frame
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Material Metal, Foam, Steel
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60402-BAR-BURV-GG
- Zoro # G3644982
- UPC # 847254084314
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 29" |
Details
Color | Burgundy Vinyl Seat/Silver Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Metal, Foam, Steel |
Frame Material | Metal |
Backrest | Slat Back |
Finish | Powder-Coated |
Item | Barstool,Slat Back,Slvr w/Burgundy Seat |
Seat Material | Vinyl |
Description
Barstool,Slat Back,Slvr w/Burgundy Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE-LITE CANDLE TEA LGHTS WHT 50PK (4231595)
- LUXOR Level Up, Adjustable Desk (CVTR32-BK)
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- VULCAN HART Retaining Ring (RR-006-23)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut (ES-G1-24-GY-GG)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Counter Stools, 2PK (ES-STBN1-24-GY-2-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- FLASH FURNITURE Square Back Ghost Stool (OW-SQUAREBACK-24-GG)
- SAFAVIEH 26 in. Ashby Mid Century Modern Leather Tufted Swivel Counter Stool, Grey, 2PK (FOX1702C-SET2)
- Flash Furniture Counter Height Stools