Shop All Bar Height Stools
Flash Furniture
Barstool, Natural Wood, Vertical Slat Bac
Mfr # XU-DGW0008BARVRT-NAT-GG
Zoro # G3646181
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29-1/2"
- Weight Capacity 800 lb.
- Frame Material Wood
- Backrest Vertical Slat Back
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0008BARVRT-NAT-GG
- Zoro # G3646181
- UPC # 812581016765
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-1/2" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Frame Material | Wood |
Backrest | Vertical Slat Back |
Seat Material | Wood |
Color | Natural Wood Seat/Natural Wood Frame |
Material | Wood |
Finish | Natural Wood |
Item | Barstool,Natural Wood,Vertical Slat Back |
Description
Barstool,Natural Wood,Vertical Slat Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- BLOOMFIELD Pilot Light Green 125V (2J-72671)
- TOULOUSE Lateral File (IMTE450)
- OFFICESOURCE Artesa Collection Mesh, Basic Task Chair with Chrome Base and Arms (11501FBK)
- FLASH FURNITURE Brown LeatherSoft Adjustable Height Bar Stools, 2PK (SY-802-BR-GG)
- FLASH FURNITURE Gray Vinyl Barstool (2-DS-801B-GY-GG)
- FLASH FURNITURE Distressed Red Metal Stool, Material: Rubber (ET-3534-30-RD-GG)
- FLASH FURNITURE 4Pack 30"H Backless Distressed Blue Metal Barstool (4-ET-BT3503-30-AB-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Black Seat (XU-DG-60116-GRD-BAR-BLKV-GG)
- FLASH FURNITURE Green Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE Wood Stool, Dark Chestnut, 30" (TA-220130-DC-GG)
- Flash Furniture Bar Height Stools