Shop All Bar Height Stools
Flash Furniture
Barstool, Ladder Back, Clr w/Natural Seat
Mfr # XU-DG697BLAD-CLR-BAR-NATW-GG
Zoro # G3644571
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Ladder Back
Product Information
- Brand Flash Furniture
- MFR # XU-DG697BLAD-CLR-BAR-NATW-GG
- Zoro # G3644571
- UPC # 889142025528
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Ladder Back |
Seat Material | Wood |
Material | Wood |
Item | Barstool,Ladder Back,Clr w/Natural Seat |
Finish | Clear Coated |
Color | Natural Wood Seat/Clear Coated Metal Frame |
Description
Barstool,Ladder Back,Clr w/Natural Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- FLASH FURNITURE Office Chair, 32"L46"H, Padded, LeatherSeat, HerculesSeries (GO-2222-GG)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- TRADEMARK FINE ART Howard Robinson 'Elephants And Giraffes' Canvas Art, 18x24 (ALI23966-C1824GG)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray (SDA-AD632032R-GY-GG)
- FLASH FURNITURE Distressed Blue Metal Stool, Material: metal (ET-3534-30-AB-GG)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-NATWH-LTNAT-GG)
- FLASH FURNITURE Black Quilted Vinyl Barstool (2-DS-810-MOD-BK-GG)
- FLASH FURNITURE Metal Indoor Stool, Backless, Clear, 30" (XU-DG-TP001B-30-GG)
- SALICE Salice SAC2P9A99 120 deg Full-OL Self Close Screw-On (SAC2P9A99)
- Flash Furniture Bar Height Stools