Shop All Bar Height Stools
Flash Furniture
Barstool, Ladder Back, Clr w/Burgundy Sea
Mfr # XU-DG697BLAD-CLR-BAR-BURV-GG
Zoro # G3644562
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 31"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Ladder Back
Product Information
- Brand Flash Furniture
- MFR # XU-DG697BLAD-CLR-BAR-BURV-GG
- Zoro # G3644562
- UPC # 889142025481
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 31" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Ladder Back |
Seat Material | Vinyl |
Material | Metal, Foam |
Finish | Clear Coated |
Item | Barstool,Ladder Back,Clr w/Burgundy Seat |
Color | Burgundy Vinyl Seat/Clear Coated Metal Frame |
Description
Barstool,Ladder Back,Clr w/Burgundy Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- SAFCO Steel Machine Stand with Double Doors (1870GR)
- FLASH FURNITURE 27 Inch White Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-WH-GG)
- FLASH FURNITURE Red Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6RDV-WAL-GG)
- FLASH FURNITURE 30" High Metal Indoor Stackable Bar Stool, Silver, PK4 (4-ET-31320-30-SV-R-GG)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- FLASH FURNITURE Distressed Blue Metal Stool (4-ET-3534-24-AB-GG)
- Flash Furniture Bar Height Stools