Shop All Bar Height Stools
Flash Furniture
Barstool, Antique, Cross Back
Mfr # XA-X-BAR-GO-GG
Zoro # G5030337
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29-3/4"
- Weight Capacity 350 lb.
- Frame Material Wood
- Backrest Cross Back
Product Information
- Brand Flash Furniture
- MFR # XA-X-BAR-GO-GG
- Zoro # G5030337
- UPC # 889142210504
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-3/4" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 350 lb. |
Frame Material | Wood |
Backrest | Cross Back |
Seat Material | Wood |
Finish | Smooth |
Material | Wood |
Item | Barstool,Antique,Cross Back |
Color | Dark Antique |
Description
Barstool,Antique,Cross Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Plush Textured Blanket (00113)
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- PLASTICOS MQ 3-Drawer Storage Cabinet 13 in. W x 23.9 in. H x 15 in. D Multi-color (407-MUL)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- FLASH FURNITURE 4PK 30"H No Back Yellow Metal Barstool Square Seat (4-CH-31320-30-YL-GG)
- FLASH FURNITURE Flint Walnut/Gray Metal Barstool (XU-DG-60582B-GG)
- FLASH FURNITURE Yellow Quilted Vinyl Barstool (2-DS-810-MOD-YEL-GG)
- FLASH FURNITURE Slat Stool, Blk/Walnut, Black Vinyl Seat (XU-DG-6H1B-WAL-BAR-BLKV-GG)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-NATWH-LTNAT-GG)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- Flash Furniture Bar Height Stools