Shop All Patio Dining Tables
Flash Furniture
Barker 31.5'' Silver Square Tempered Glass Metal Table
Mfr # TLH-073A-2-SV-GG
Zoro # G308439585
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coat
- Width 31.5"
- Capacity 132 lbs.
- Height 28"
- Material Glass, Steel
Product Information
- Brand Flash Furniture
- MFR # TLH-073A-2-SV-GG
- Zoro # G308439585
- UPC # 196861102257
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 31.5" |
Height | 28" |
Length | 31.5" |
Details
Finish | Black Powder Coat |
Capacity | 132 lbs. |
Material | Glass, Steel |
Color | Clear/Silver |
Weight | 28 lbs. |
Description
Whether adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this tempered glass and metal table can help create the perfect relaxing or entertainment environment. The ripple designed table top features a smooth surface for keeping items level. Enjoy dining outdoors year-round on this bistro patio table designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The powder coat finish lends the square-shaped table a bold, versatile appearance that matches well with your favorite chairs. This glass table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR Melnor 7803141 8 Pattern Adjustable Metal Hose Nozzle - Black & Yellow (7803141)
- ROBALON Snow Thrower Skid Shoes (A110BD)
- DB ELECTRICAL Tie Rod End For Kubota B5100DP, B5100EP, B6100DP, B6100EP, B6100HSTD; (1904-0119)
- ILC Replacement For FISHER PRICE J43949010 (J4394-9010)
- FLASH FURNITURE 30x60 Table Black Umbrella Top/Black Steel Frame (JJ-T146120-BKBK-GG)
- FLASH FURNITURE Gray/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-GRY-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- FLASH FURNITURE Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-3-BK-GG)
- EAST WEST FURNITURE Diboll Oval Foldable Patio Acacia Solid Wood Dining Table - Natural Oil (BDITFNA)
- Flash Furniture Patio Furniture