Shop All Patio Dining Tables
Flash Furniture
Barker 23.5'' Bronze Square Tempered Glass Metal Table
Mfr # TLH-073A-1-BZ-GG
Zoro # G608439599
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass, Steel
- Color Clear/Bronze
- Length 23.5"
- Capacity 132 lbs.
- Height 28"
Product Information
- Brand Flash Furniture
- MFR # TLH-073A-1-BZ-GG
- Zoro # G608439599
- UPC # 196861102240
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 23.5" |
Height | 28" |
Width | 23.5" |
Details
Material | Glass, Steel |
Color | Clear/Bronze |
Capacity | 132 lbs. |
Finish | Black Powder Coat |
Weight | 17 lbs. |
Description
Whether adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this tempered glass and metal table can help create the perfect relaxing or entertainment environment. The ripple designed table top features a smooth surface for keeping items level. Enjoy dining outdoors year-round on this bistro patio table designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The powder coat finish lends the square-shaped table a bold, versatile appearance that matches well with your favorite chairs. This glass table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-50X100)
- BRIGGS & STRATTON Brush Set (497608)
- MUTUAL INDUSTRIES Cl3 3Pc Ansi Rainsuit Lime Size 2Xl (14511-5)
- GAUCHO Gaucho 118293 Barbed Wire, 15.5 ga, 1320 ft L, 4-Barbed Point (118293)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- FLASH FURNITURE 35.5" Square Black Steel Patio Table-Umbrella Hole (CO-6-BK-GG)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-3-BK-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE 28" Square White Steel Folding Patio Table (CO-1-WH-GG)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- Flash Furniture Patio Dining Tables