Shop All Waiting Room & Guest Chairs
Flash Furniture
Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries
Mfr # FD-C01-SILVERVEIN-BK-VY-GG
Zoro # G3612091
original price:
$59.78
2% off
new price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 38"
- Overall Depth 20-1/4"
- Back Color Black
- Back Material Vinyl
Product Information
- Brand Flash Furniture
- MFR # FD-C01-SILVERVEIN-BK-VY-GG
- Zoro # G3612091
- UPC # 847254054386
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38" |
Overall Depth | 20-1/4" |
Width | 17-1/4" |
Details
Item | Banquet Chair |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Frame Material | 16 ga. Steel |
Backrest | Crown Back |
Color | Black Vinyl/Silver Vein Frame |
Series | Hercules |
Office Chair Style | Banquet Chair |
Weight Capacity | 500 lb. |
Material | Back, Seat: Vinyl |
Style | Banquet Chair |
Description
Black Vinyl Banquet Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Shower Curtain, Nylon Vinyl, White, 60" W, 72" L (9537-607200)
- RICHELIEU HARDWARE 6-inch (152 mm) Square Leg with Levelling Glide, Stainless Steel (75016170)
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- FLASH FURNITURE Gray LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-GY-LEA-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOB-CLR-BLKV-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0806-GG)
- FLASH FURNITURE Advantage Walnut X-Back Chair (X-BACK-W)
- FLASH FURNITURE Advantage Grey X-Back Chair, PK2 (X-BACK-GREY-2)
- FLASH FURNITURE Blue Charlestown Adirondack Chair, Blue Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-BLU-GG)
- Flash Furniture Seating