Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
All-Weather Folding Adirondack Chair in Blue
Mfr # JJ-C14505-BLU-GG
Zoro # G801839943
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polystyrene, Stainless Steel
- Overall Height 37
- Overall Width 30.25
- Weight 34.5
Product Information
- Brand Flash Furniture
- MFR # JJ-C14505-BLU-GG
- Zoro # G801839943
- UPC # 889142982364
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 37 |
Overall Width | 30.25 |
Overall Length | 34 |
Details
Color | Blue |
Material | Polystyrene, Stainless Steel |
Weight | 34.5 |
Capacity | 350 |
Description
Take relaxation anywhere you want to be with this folding all-weather adirondack chair. The classic design of this blue adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks, and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back, and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs, there is no back breaking sanding, painting, or sealing and these low maintenance porch chairs won't rot, peel, or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- STENS Oem Walbro Fuel Filter For Echo Husqvarna Shindaiwa Equipment 615-910 (615-910)
- ILC Replacement For EZGO CUSHMAN TEXTRON 490631055 (49063-1055)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 3 ft (60-345-03)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Black Cushions, PK 2 (TW-VN015-15-NAT-GG)
- FLASH FURNITURE Black Wicker Patio Chairs & Cream Cushions, PK 4 (4-TW-3WBE074-BK-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (CO-3-SIL-GG)
- FLASH FURNITURE Teak Poly Resin Adirondack Chair 2PK (2-JJ-C14501-TEAK-GG)
- ALGOMA Algoma 4801 Butterfly Chair Frame- Black (4801)
- Flash Furniture Patio Furniture