Shop All Stacking Chairs
Flash Furniture
Advantage Signature Elite Maroon Church Chair, 20" Wide
Mfr # PCRCB-104
Zoro # G9024940
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon Fabric/Black Frame
- Style Stacking Church Chair
Product Information
- Brand Flash Furniture
- MFR # PCRCB-104
- Zoro # G9024940
- UPC # 889142670759
- Country of Origin China
- Category Stacking Chairs
Details
Color | Maroon Fabric/Black Frame |
Style | Stacking Church Chair |
Description
The Maroon Signature Elite Church Chair - 20 in. Wide with Black Powder Coated Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. The concealed back makes this chair an attractive choice for any number on venues. Keep all guests engaged with the 4.5" thick foam padding containing zero fillers. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 800 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK10 (LTB 21G/W)
- YOSEMITE HOME DECOR Yosemite Home Decor 5220002 Old Town Black Table Top Clock (5220002)
- DREAMSEAT Silver Sofa with Corvette Symbol Logo (XZ7759001SOCDBK-PSGMC61075)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-238A-GY-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-238A-NY-GG)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-8700-BLK-B-30-GG)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-515-1-VINYL-GG)
- FLASH FURNITURE Galaxy Mobile Nesting Chair with Black Fabric Seat (2-WL-A224V-GG)
- FLASH FURNITURE Red Metal Stack Chair (CH-31230-RED-WD-GG)
- Flash Furniture Seating