Shop All Stacking Chairs
Flash Furniture
Advantage Navy Student Stack School Chair, 18"
Mfr # ADV-SSC-18NAVY
Zoro # G9019715
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Style Stacking School Chair
Product Information
- Brand Flash Furniture
- MFR # ADV-SSC-18NAVY
- Zoro # G9019715
- UPC # 841201101956
- Country of Origin China
- Category Stacking Chairs
Details
Color | Navy |
Style | Stacking School Chair |
Description
Furnish your classroom, training room and adult education facilities with seating designed for comfort during educational courses and workshops. With an open-back for airflow this classic student stack chair will keep students comfortable to focus on the educator. The classroom oriented student stack school chair features a heavy-duty navy seat shell made of superior high-density polypropylene, ergonomically shaped for maximum student seating comfort and 18-gauge bright nickel, chrome plated frame. The seat shell is designed to promote student seating comfort and correct seating posture for enhanced learning. Non-exposed rivets hold the school chair shell to the strong, non-corrosive steel frame while nylon tip glides on each leg help protect delicate floor surfaces. This ergonomic stack chair provides a stylish and durable classroom seating solution. The chair stacks up to 12 chairs high to provide ease of cleaning and maximum storage within the classroom. This well constructed, stackable school chair provides an unparalleled level of durability and value to exceed your classroom seating needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Evergreen (1300)
- TRENDLER Bar Stool Swivel - 7 Inch Square (100116)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-238A-BK-GG)
- FLASH FURNITURE Black Plastic Sled Stack Chair (RUT-238A-BK-GG)
- FLASH FURNITURE Clear Stacking Side Chair (FH-111-APC-CLR-GG)
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 18" H (RUT-18-BK-CHR-GG)
- KFI Stacking Chair, Denim Fabric (421CH-1303)
- Flash Furniture Seating