Shop All Stacking Chairs
Flash Furniture
Advantage Mixed Tan Church Chair 20.5" Wide
Mfr # PCHT-105
Zoro # G9009242
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mixed Tan Fabric/Gold Vein Frame
- Style Stacking Church Chair
Product Information
- Brand Flash Furniture
- MFR # PCHT-105
- Zoro # G9009242
- UPC # 841201101093
- Country of Origin China
- Category Stacking Chairs
Details
Color | Mixed Tan Fabric/Gold Vein Frame |
Style | Stacking Church Chair |
Description
The Mixed Tan Molded Foam Church Chair - 20.5 in. Wide with Gold Vein Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 4" thick foam padding containing zero fillers. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 1000 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Faux Wood (493P40)
- OFFICESOURCE 45.31''W20.13''L18.56''H (11490VBK)
- TRADEMARK FINE ART LightBoxJournal 'Grunge Gold Crown Lotus' Canvas Art, 18x18 (ALI10452-C1818GG)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- FLASH FURNITURE White Plastic Stack Chair, PK5 (5-RUT-188-WH-GG)
- FLASH FURNITURE Yellow Plastic Stack Chair, PK5 (5-RUT-238A-YL-GG)
- FLASH FURNITURE Restaurant Chair, 24" L 28-1/2" H, Integrated (TLH-017C-GG)
- FLASH FURNITURE Black Plastic Sled Stack Chair (RUT-238A-BK-GG)
- FLASH FURNITURE 21"W Church Chair in Burgundy Fabric w/ Book Rack, 4PK (4-FD-CH0221-4-GV-3169-BAS-GG)
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-498A-BLACK-GG)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-438-OR-GG)
- Flash Furniture Stacking Chairs