Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Medium With White Grain X-Back Chair
Mfr # X-BACK-MEDWHT
Zoro # G9005882
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35
- Overall Width 17.5
- Assembled/Unassembled Assembled
- Length 21.5
- Weight Capacity 400
Product Information
- Brand Flash Furniture
- MFR # X-BACK-MEDWHT
- Zoro # G9005882
- UPC # 841201113898
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35 |
Overall Width | 17.5 |
Length | 21.5 |
Details
Assembled/Unassembled | Assembled |
Color | Medium White Grain |
Weight Capacity | 400 |
Material | Wood |
Style | X Back Chair |
Description
These Medium With White Grain X-Back Chairs are an ideal complement to elegant banquet halls, wedding event facilities and dining venues. Each cross back chair features a solid elm wood construction with a sturdy bent wood back. These x back chairs ship fully assembled and are stackable up to 8 high for easy storage and portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- LUXOR Level Up, Adjustable Desk (CVTR32-BK)
- MAYLINE Empire Computer Workstation, Gray Base (945ANT)
- BOSS Square Back Diamond Stool with Arm In Black Caressoft (B169503-CS)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BN-GG)
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-YL-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-BAS-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- BOSS OFFICE PRODUCTS Boss Guest Chair - Slate Gray - Driftwood Base (B9580DW-SG)
- Flash Furniture Seating