Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Lime Wash Chiavari Chair
Mfr # WDCHI-LW
Zoro # G9019961
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Wood
- Color Lime Wash
- Style Chiavari Chair
Product Information
- Brand Flash Furniture
- MFR # WDCHI-LW
- Zoro # G9019961
- UPC # 841201101635
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Back Color | Wood |
Color | Lime Wash |
Style | Chiavari Chair |
Description
These Lime Wash Chiavari Chairs are an ideal complement to an elegant banquet, ballroom or wedding event. The hardwood frame on these ballroom chairs is sanded between each of 4 applications of color, creating a rich and durable finish.The wood seat is also reinforced with steel plates for increased structural integrity. Often used as a wedding chair, these chiavari chairs stack 8 high for convenient storage and transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- GRACIOUS LIVING Shelf Unit 5 Tier Blk (91066MAXIT-1C)
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- FLASH FURNITURE Chair, 30"L31-1/4"H, Flared, LeatherSeat, Hercules MajestySeries (222-1-BK-GG)
- FLASH FURNITURE Napoleon Chair, 18"L36-1/4"H, HerculesSeries (LE-L-MON-GD-GG)
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- FLASH FURNITURE BurgundyRestaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-WAL-BURV-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L37-1/2"H, Fixed, FabricSeat, HerculesSeries (FD-C03-ALLGOLD-H203774-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-2-GG)
- Flash Furniture Waiting Room & Guest Chairs