Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Gold Chiavari Chair
Mfr # WDCHI-G
Zoro # G9019252
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Wood
- Color Gold
- Style Chiavari Chair
Product Information
- Brand Flash Furniture
- MFR # WDCHI-G
- Zoro # G9019252
- UPC # 841201101628
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Back Color | Wood |
Color | Gold |
Style | Chiavari Chair |
Description
This Gold Chiavari Chair is an ideal complement to an elegant banquet, ballroom or wedding event. The hardwood frame on these ballroom chairs is sanded between each of the four color applications that are applied, creating a rich and durable finish.The wood seat is also reinforced with steel plates for increased structural integrity. Often used as a wedding chair, these chiavari chairs stack 8 high for convenient storage and transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Black Plastic Outside Square End Caps 6PK (66886)
- MODWAY FURNITURE Sanguine 3 Piece Performance Velvet Sectional Sofa Set Navy (EEI-3921-NAV)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- REGISTRY Superside Pillow King 20X36 (65502)
- FLASH FURNITURE Executive Side Reception Chair, 23"L35-1/4"H, Padded Curved, LeatherSeat, ContemporarySeries (BT-353-BURG-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-HTPK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-6-GG)
- FLASH FURNITURE Advantage Driftwood X-Back Chair (X-BACK-DRIFT)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-FUR-WH-GG)
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- Flash Furniture Seating