Shop All Stacking Chairs
Flash Furniture
Advantage Eggplant Church Chair 18.5" Wide
Mfr # PCHT185-115
Zoro # G9006074
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Eggplant Fabric/Gold Vein Frame
- Style Stacking Church Chair
Product Information
- Brand Flash Furniture
- MFR # PCHT185-115
- Zoro # G9006074
- UPC # 841201101031
- Country of Origin China
- Category Stacking Chairs
Details
Color | Eggplant Fabric/Gold Vein Frame |
Style | Stacking Church Chair |
Description
The Eggplant Molded Foam Church Chair - 18.5 in. Wide with Gold Vein Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 3" thick foam padding containing zero fillers. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 800 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- CORE PRODUCTS Mid-Core Cervical Pillow. Standard, 22 x 4 x 15, Firm, White (221)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- FLASH FURNITURE Advantage Titan Black Student Stack School Chair, 18" (ADV-TITAN-18BLK)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-438-GY-GG)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-516-1-VINYL-GG)
- FLASH FURNITURE Black Stack Chair-Chrome Frame (5-RUT-188-BK-CHR-GG)
- Flash Furniture Seating