Shop All Stacking Chairs
Flash Furniture
Advantage Charcoal Gray Multipurpose Church Chairs, 18.5" Wide
Mfr # SEPCHT185-111
Zoro # G9009373
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flash Furniture
- MFR # SEPCHT185-111
- Zoro # G9009373
- UPC # 841201101239
- Country of Origin China
- Category Stacking Chairs
Description
The Charcoal Gray Molded Foam Multipurpose Church Chair - 18.5 in. Wide with Silver Vein Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 2.25" thick foam padding containing zero fillers. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 600 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Folding Chair, Charcoal, PK32 (64247)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- SIMPLAY3 Big Wiggle Chair 14", PK2 (420040-02)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-188-NY-GG)
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- FLASH FURNITURE 661 lb. Capacity Navy Stack Chair w/ Black Frame (RUT-16-PDR-NAVY-GG)
- FLASH FURNITURE Orange Plastic Stack Chair (RUT-188-OR-GG)
- FLASH FURNITURE Burg Stack Chair-Black Frame (5-RUT-188-BY-GG)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- FLASH FURNITURE 661 lb. Capacity Gray Stack Chair w/ Black Frame (RUT-16-PDR-GY-GG)
- Flash Furniture Seating