Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Black Wood Chiavari Chair
Mfr # WDCHI-B
Zoro # G9006135
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Black
- Color Black
- Style Chiavari Chair
Product Information
- Brand Flash Furniture
- MFR # WDCHI-B
- Zoro # G9006135
- UPC # 841201101604
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Back Color | Black |
Color | Black |
Style | Chiavari Chair |
Description
This Black Chiavari Chair is an ideal complement to an elegant banquet, ballroom or wedding event. The hardwood frame on these ballroom chairs is sanded between each of 4 applications of color, creating a rich and durable finish.The wood seat is also reinforced with steel plates for increased structural integrity. Often used as a wedding chair, these chiavari chairs stack 8 high for convenient storage and transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Modern Sophisticated Bar Stool, PK2 (BS2467SET)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2085-LEA-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-BLUE-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-BAS-GG)
- FLASH FURNITURE Advantage Walnut X-Back Chair (X-BACK-W)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BURV-GG)
- FLASH FURNITURE Advantage Lime Wash X-Back Chair (X-BACK-LW)
- FLASH FURNITURE Black Reception Chair, 29 in W 31" L 41-3/4" H, Padded, Leather Seat, Contemporary Series (GO-2138-GG)
- Flash Furniture Waiting Room & Guest Chairs