Shop All Stacking Chairs
Flash Furniture
Advantage Black Student Stack School Chair, 18"
Mfr # ADV-SSC-18BLK
Zoro # G9009349
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Style Stacking School Chair
Product Information
- Brand Flash Furniture
- MFR # ADV-SSC-18BLK
- Zoro # G9009349
- UPC # 841201101949
- Country of Origin China
- Category Stacking Chairs
Details
Color | Black |
Style | Stacking School Chair |
Description
Furnish your classroom, training room and adult education facilities with seating designed for comfort during educational courses and workshops. With an open-back for airflow this classic student stack chair will keep students comfortable to focus on the educator. The classroom oriented student stack school chair features a heavy-duty black seat shell made of superior high-density polypropylene, ergonomically shaped for maximum student seating comfort and 18-gauge bright nickel, chrome plated frame. The seat shell is designed to promote student seating comfort and correct seating posture for enhanced learning. Non-exposed rivets hold the school chair shell to the strong, non-corrosive steel frame while nylon tip glides on each leg help protect delicate floor surfaces. This ergonomic stack chair provides a stylish and durable classroom seating solution. The chair stacks up to 12 chairs high to provide ease of cleaning and maximum storage within the classroom. This well constructed, stackable school chair provides an unparalleled level of durability and value to exceed your classroom seating needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E COM Interion ESD Polyurethane Tractor Stool W/ Foot Ring - Black w/ Black Base (GT827FSLESD)
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- KENNEY MFG Curtain Rod, 1 in Dia, 84 to 120 in L, Steel, White (KN513)
- FLASH FURNITURE 880 lb. Capacity Gray Stack Chair w/ Chrome Frame, 5PK (5-RUT-18-GY-CHR-GG)
- FLASH FURNITURE Black Fabric Stackable Church Chair with Arms (XU-DG-60156-BK-GG)
- FLASH FURNITURE 18.5"W Black Dot Fabric Church Chair w/Book Rack, 4PK (4-XU-CH-60096-BK-BAS-GG)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-188-OR-GG)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-188-BK-GG)
- FLASH FURNITURE Cafe Chair, Stackable, Plastic, White (RUT-418-WH-GG)
- Flash Furniture Stacking Chairs