Shop All Folding Chairs
Flash Furniture
Advantage Black Padded Metal Folding Chair, Black 1" Fabric Seat
Mfr # DPI903F-BLKBLK
Zoro # G9025150
original price:
$47.69
4% off
new price: $45.35
/ea
Sold in multiples of 2 for $90.70
$90.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Folding Chair
Product Information
- Brand Flash Furniture
- MFR # DPI903F-BLKBLK
- Zoro # G9025150
- UPC # 889142800729
- Country of Origin China
- Category Folding Chairs
Details
Color | Black Fabric/Black Frame |
Style | Folding Chair |
Description
These durable black padded folding chairs provide a comfortable seating option that's simple to store and easy to transport. Each black fabric padded folding chair features a sturdy 7/8-in. round, 18 gauge steel construction with a 1-in. padded seat and 3/4-in. padded back. These metal folding chairs include a triple riveted U-brace design and are double hinged on each side for added strength and durability. Each fabric padded metal folding chair meets Fire Retardant standard CA117, providing peace of mind while helping meet regulations. With non-marring glides, these metal folding chairs for sale from Classroom Essentials Online are well suited for many seating needs where comfort and portability are top priority.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G/W)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- FLASH FURNITURE Advantage Grey Padded Metal Folding Chair, Grey 1" Fabric Seat (DPI903F-GG)
- FLASH FURNITURE Blue Plastic Folding Chair (8-LE-L-4-BL-GG)
- FLASH FURNITURE Allure Series Transparent Side Chair with Gold Base (2-FH-132-CPC1-GG)
- FLASH FURNITURE Kids Folding Chair, Brown (Y-KID-BN-GG)
- FLASH FURNITURE Fabric Folding Chair, Burgundy (HA-MC320AF-BG-GG)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE Chair, Metal Folding, Red, Double Braced (BD-F002-RED-GG)
- Flash Furniture Folding Chairs