Shop All Room Dividers
Flash Furniture
Add-On Study Carrel, Oak
Mfr # MT-M6202-OAK-ADD-GG
Zoro # G3634893
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49.625
- Color Oak
- Overall Width 31.94
- Overall Length 24.4
- Capacity 40
Product Information
- Brand Flash Furniture
- MFR # MT-M6202-OAK-ADD-GG
- Zoro # G3634893
- UPC # 847254021852
- Country of Origin China
- Category Room Dividers
Dimensions
Overall Height | 49.625 |
Overall Width | 31.94 |
Overall Length | 24.4 |
Details
Item | Add-On Study Carrel,Oak |
Color | Oak |
Capacity | 40 |
Weight | 55 |
Finish | Oak Laminate |
Material | Laminate, Melamine, Steel |
Description
Add-On Study Carrel,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- NATIONAL PUBLIC SEATING Folding Chair Cart, 300 lb. Load Capacity, Holds 26 Chairs (DY-1100)
- POWER TOWELS Gym Power Bath Towels White 22 x44 , 12PK (PWR-2244-6)
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- FLASH FURNITURE Add-On Study Carrel, Nebule Grey (MT-M6202-GY-ADD-GG)
- LUXOR RECLAIM Acoustic Room Dividers - 3 Pack in Slate Gray (RCLM7266ZSG)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' Charcoal Gray Fabric w/ Cable Channel (1856336)
- SWIFTWALL PRO SwiftWall Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA08W)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- Flash Furniture Room Dividers