Shop All Sectionals
Flash Furniture
9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black
Mfr # ZB-IMAG-SECT-SET11-GG
Zoro # G3631901
product price: $3,647.99
/ea
Free Shipping & Returns
$3,647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28-3/4" to 140-1/2"
- Number of Compartments 9
- Overall Height 27-1/2"
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-SECT-SET11-GG
- Zoro # G3631901
- UPC # 847254098809
- Country of Origin China
- Category Sectionals
Dimensions
Overall Depth | 28-3/4" to 140-1/2" |
Overall Height | 27-1/2" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 9 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Leather Sectional,9 pcs.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- SIGNMISSION Emoji 5 Oclock Circle Vinyl Laminated Decal (D-12-CIR-Emoji 5 oclock)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- VOLLRATH Kool Touch Handle Parts Bag (41555-2)
- BAXTON STUDIO Nevin Light Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9745)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- SUNSET TRADING Sunset Trading SU-1458-81-3C-1A-1O Cloud Puff Slipcovered Modular Sectional Sofa - Performance White 5 Piece (SU-1458-81-3C-1A-1O)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- FINE-LINE Horizon Sleeper Sofa and Chaise - Slip Cover Set Only - Light Gray (FI1153001)
- Flash Furniture Sectionals