Shop All Stacking Chairs
Flash Furniture
881 lb. Capacity Navy Sled Base Stack Chairs, 5PK
Mfr # 5-RUT-2-NVY-BK-GG
Zoro # G605812319
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-2-NVY-BK-GG
- Zoro # G605812319
- UPC # 196861036514
- Country of Origin China
- Category Stacking Chairs
Description
This set of 5 sled base stack chairs with air-vent backs is a practical solution when you need extra chairs available for special events. A heavy duty, plastic seat and back, molded in an ergonomically contoured design, provides great comfort and reinforces good posture. The air-vented backs on these chairs allow air to circulate. A powder coated frame finish on the sled base protects it from scratches and a front support brace gives it added strength. In fact, total weight capacity for these chairs is an amazing 881 pounds. These chairs feature a handle cutout in the seat back and stack up to 5 high for transport and storage. Non-marring plastic floor glides protect your floors by sliding smoothly when you need to move these chairs. Designed for both commercial and residential use, these multipurpose, stackable chairs are a great choice for training rooms, sidewalk cafes and your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- MANHATTAN COMFORT Danube Leatherette Dining Chair , Set of 2 in Pearl White (DC024-PW)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Red (SN2436RED)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- FLASH FURNITURE Navy/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-NVYWH-NAT-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity White Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-WH-GG)
- FLASH FURNITURE Metal Stack Chair, Yellow (CH-31230-YL-WD-GG)
- FLASH FURNITURE Black Plastic Sled Stack Chair (RUT-238A-BK-GG)
- FLASH FURNITURE 21"W Church Chair in Burgundy Fabric w/ Book Rack, 4PK (4-FD-CH0221-4-GV-3169-BAS-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 18" H (RUT-18-BK-CHR-GG)
- Flash Furniture Stacking Chairs