Shop All Outdoor Dining Sets
Flash Furniture
7PC Patio Set-55" Glass Table, 6 Gray Chairs
Mfr # TLH-089REC-303CGY6-GG
Zoro # G504661896
product price: $470.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 31.5
- Weight 105
- Overall Length 55
- Material Fabric, Glass, Plastic, Steel, Textilene
Product Information
- Brand Flash Furniture
- MFR # TLH-089REC-303CGY6-GG
- Zoro # G504661896
- UPC # 889142904137
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Width | 31.5 |
Overall Length | 55 |
Overall Height | 27.5 |
Details
Color | Gray |
Weight | 105 |
Material | Fabric, Glass, Plastic, Steel, Textilene |
Capacity | 350 |
Description
Have the beautiful patio or deck setting you've always wanted at your home or business with this modern outdoor patio dining set for 6. The sizable rectangular outdoor glass table has a designer rippled look, but is smooth to the touch to keep items level. The black metal base and frame provide a striking contrast to the glass top for an on-trend look. The overall design is enhanced by the ergonomic sling patio chairs that have breathable, gray flex comfort material to keep you cool during the hot summer days and curved arms to relieve pressure from the upper body. Serve meals outside for a change of pace with no worries. This outdoor patio table boasts a solid steel, powder coated frame that will hold up to 130 Lbs. weight capacity and the outdoor patio chairs will hold up to 350 pounds to accommodate most users. The weather-resistant frames are designed to be enjoyed no matter the season. For longevity, care should be taken to protect from long periods of wet weather. Lightweight and stackable, the commercial grade patio chairs can be stacked up to 4 chairs high to store or clean your outdoor dining space. With plenty of space on this glass top patio table for everyone to have elbow room you'll get to take advantage of the outdoors more often while you enjoy time with friends and family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 36"-52" Telescop Brush (ABTT5212)
- UPPERBOUNCE 44" Trampoline Pole Foam sleeves, fits for 1.5" Dia. Pole, Black (UBFS44-1.5D-BK-S12)
- SQWINCHER Beverage Cooler, 1gal, Yellow, Plastic, PK12 (158400101)
- BONIDE PRODUCTS Bonide Products Inc P-Moletox Mole & Gopher Kill 8 Ounce (109367)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- FLASH FURNITURE Patio Set & Umbrella, 6 Piece, Brown (GM-202012-BRN-GG)
- FLASH FURNITURE 35.5" Square Black Steel Table w/ 4 Chairs (CO-35SQ-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- HANOVER Cortino 3-Piece Commercial-Grade Bistro Set (CORTDN3PCG)
- Flash Furniture Patio Furniture