Shop All Sectionals
Flash Furniture
6 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: White
Mfr # ZB-IMAG-SECT-SET8-WH-GG
Zoro # G3631752
product price: $2,258.99
/ea
Free Shipping & Returns
$2,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28-3/4", 84-1/2"
- Number of Compartments 6
- Overall Height 27-1/2"
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-SECT-SET8-WH-GG
- Zoro # G3631752
- UPC # 847254099004
- Country of Origin China
- Category Sectionals
Dimensions
Overall Depth | 28-3/4", 84-1/2" |
Overall Height | 27-1/2" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 6 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Description
Leather Sectional,6 pcs.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5938Q)
- HON 18-1/4 in W 4 Drawer File Cabinets, Putty, Legal (H314C.P.L)
- CORRELL Round Adjustable Height Activity Kids School Table, 48" X 48" X 19" to 29", Fusion Maple (A48-RND-16)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- BAXTON STUDIO Giselle Blue Velvet Gold Finished Left Facing Sectional with Chaise (159-9869)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Right Facing Chaise (158-9742)
- Flash Furniture Sectionals