Shop All Sectionals
Flash Furniture
6 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black
Mfr # ZB-IMAG-SECT-SET8-GG
Zoro # G3631770
Free Shipping & Returns
$2,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28-3/4", 84-1/2"
- Number of Compartments 6
- Overall Height 27-1/2"
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-SECT-SET8-GG
- Zoro # G3631770
- UPC # 847254098779
- Country of Origin China
- Category Sectionals
Dimensions
Overall Depth | 28-3/4", 84-1/2" |
Overall Height | 27-1/2" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 6 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Leather Sectional,6 pcs.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter (LLR79135)
- BUNN Kit, Thermostat Grommet (07073.1000)
- EMSCO GROUP QUICK STAND TREE STAND (1514)
- MOD MADE Mod Made MM-SW10004-Dark Grey Stencil Cut Out Eiffel Side Chair - Set of 2 Dark Grey (MM-SW10004-Dark Grey)
- BAXTON STUDIO Nevin Light Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9745)
- BAXTON STUDIO Mistral Brown 6-Piece Sectional with Recliners Corner Lounge Suite (129-7128)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- Flash Furniture Sectionals