Shop All Living Room Sets
Flash Furniture
6 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black, Series: Alon
Mfr # ZB-803-640-SET-BK-GG
Zoro # G3643670
product price: $2,927.99
/ea
Free Shipping & Returns
$2,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 25-1/2"
- Number of Compartments 6
- Overall Height 27"
Product Information
- Brand Flash Furniture
- MFR # ZB-803-640-SET-BK-GG
- Zoro # G3643670
- UPC # 847254079266
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 25-1/2" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Metal |
Number of Compartments | 6 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Reception Set,Black Leather,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Wheelchair Back Pack w/Straps, 14x19" (517-1072-0200)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- HOLLAND BAR STOOL CO 30" Black Wrinkle Seattle Kraken Swivel Bar Stool with Accent Ring (L8B2B30SeaKrk)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Black (20225)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: Black (ZB-803-720-SET-BK-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: Black, Series: Alon (ZB-803-520-SET-BK-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: White (ZB-803-480-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 51" x 27", Upholstery Color: Black (ZB-803-690-SET-BK-GG)
- Flash Furniture Living Room Sets