Shop All Desks
Flash Furniture
51.5 W, 37.25 H, Black/White, Engineered Wood: Medium Density Fiberboard, Steel
Mfr # NAN-RS-G1031-BK-WH-GG
Zoro # G800974362
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 51.5
- Overall Height 37.25
- Material Engineered Wood: Medium Density Fiberboard, Steel
- Weight 37
- Overall Length 23.75
Product Information
- Brand Flash Furniture
- MFR # NAN-RS-G1031-BK-WH-GG
- Zoro # G800974362
- UPC # 889142609612
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 51.5 |
Overall Height | 37.25 |
Overall Length | 23.75 |
Details
Color | Black/White |
Material | Engineered Wood: Medium Density Fiberboard, Steel |
Weight | 37 |
Capacity | 150 |
Description
Up your gaming experience with this performance gaming desk to keep you committed to getting through the various player levels. Remove the monitor platform to house dual screens for an extreme gaming experience. For excitable players, this game station has a cup holder to prevent accidental spills. The multi-function workstation powers you through game sessions and work demands on a sturdy x-shape frame. Reduce neck strain by placing the monitor on the platform. Always know where your headset is by placing on the headset hook in between games. A cable management grommet offers a clutter-free location to feed cords. Upgrade the gamer or salesman in your home or office with this computer gaming desk. Complete your gaming setup with our Gaming Chair Racing Office Ergonomic Computer PC Chairs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Blk Wrinkle St Louis Blues Swivel Bar Stool, Ladder Back (L01430STLBlu)
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (HSC2472.L.S)
- TUHOME Kaia Queen Bed Base, Headboard, Black (CLW7973)
- FLASH FURNITURE 51.5 W, 37.25 H, White, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1031-WH-GG)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- FLASH FURNITURE 42 W, 29.5 H, Black, Melamine, Particleboard (GC-MBLK61-BK-GG)
- FLASH FURNITURE Writing Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- FLASH FURNITURE White Sit to Stand Mobile Laptop Compute (NAN-JN-2792-WH-GG)
- FLASH FURNITURE Student Desk, 17-3/4" D, 23.5" W, 28-1/4" to 31-1/2" H, Grey, Steel, Table Top: Laminate (YU-YCY-046-GG)
- REGENCY Regency Legacy 71 in. Hi-Low Bow Front L Desk Shell- Ash Grey (LLDSLCBF7135AG)
- Flash Furniture Desks