Shop All Stadium Seats
Flash Furniture
500 lb. Rated Stadium Chair, Red, PK2
Mfr # 2-XU-STA-RED-GG
Zoro # G701068030
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Aluminum, Canvas, Fabric, Foam, Rubber
- Overall Height 18
- Overall Width 18
- Overall Length 14
Product Information
- Brand Flash Furniture
- MFR # 2-XU-STA-RED-GG
- Zoro # G701068030
- UPC # 889142965824
- Country of Origin China
- Category Stadium Seats
Dimensions
Overall Height | 18 |
Overall Width | 18 |
Overall Length | 14 |
Details
Color | Red |
Material | Aluminum, Canvas, Fabric, Foam, Rubber |
Capacity | 500 |
Weight | 14 |
Description
Love your team but hate those bleachers? Ever feel like you're the one who got tackled when the game's over? Now there's a better way! Watch the game from the comfort of your Ultra-Padded Stadium Chair. Compact and portable folding chair with a built-in carrying handle and sturdy grip, this stadium seat is the lightest of its kind. Weighing in at a mere 7.6 pounds, this amazing seat can support up to 500 pounds to accommodate most users. With its 3 inch foam seat, you'll be so comfortable you won't want the game to end. If you're worried about safety this padded stadium chair features rubber strips on the bottom to prevent the seat from sliding. A built-in bleacher hook provides added stability when sitting on wooden and metal bleachers and easily pivots out of the way to sit on the ground. Did you jump up to cheer and forgot you had your drink or nachos in your hand? Fear not, this bleacher chair can be spot cleaned with a wet cloth, for tough stains use a solvent based cleaner. Not just for game day, take your game day chair with you when you go camping, to the beach, and to outdoor concerts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 20-1/2" for Exmark, Encore (792-025)
- HEALTHY BREEDS Maltipoo All in One Multivitamin Soft Chew, 60PK (192959008500)
- BULLY TOOLS Leaf Rake, Poly, 24", Fiberglass Handle (92624)
- GILMOUR HOSE END CAP MALE BRS (805034-1001)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Hunter Green, PK2 (2-XU-STA-HGR-GG)
- FLASH FURNITURE Malta Blue Portable Heated Reclining Stadium Chair w/Armrests, Padded Back & Heated Seat (FV-FA090H-BL-GG)
- FLASH FURNITURE Extra Wide Black Reclining Stadium Arm Chair (FV-FA090L-BK-GG)
- FLASH FURNITURE Black Padded Reclining Stadium Chair with Armrests (FV-FA090-BK-GG)
- FLASH FURNITURE Stadium Chair, Navy (XU-STA-NVY-GG)
- FLASH FURNITURE Malta Black Portable Heated Reclining Stadium Chair w/Armrests, Heated Padded Back & Heated Seat (FV-FA090HH-BK-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Maroon, PK2 (2-XU-STA-M-GG)
- Flash Furniture Stadium Seats