Shop All Decorative Rugs
Flash Furniture
5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey
Mfr # CI-20-9397-57-BL-GG
Zoro # G301802355
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Polypropylene
- Overall Length 58
- Weight 9
- Overall Width 89
Product Information
- Brand Flash Furniture
- MFR # CI-20-9397-57-BL-GG
- Zoro # G301802355
- UPC # 889142997900
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Length | 58 |
Overall Width | 89 |
Overall Height | 0.5 |
Details
Color | Grey |
Material | Polypropylene |
Weight | 9 |
Description
Make a statement with this indoor/outdoor 5' x 7' geometric area rug that offers a quick and dramatic change. This patterned grey area rug is a cost effective way to effortlessly transform the look and feel of any living space whether it's your living room, patio or poolside. If your indoor flooring has flaws that you don't want visitors to notice or tends to get cold when the temperature drops, an area rug will lend instant style while hiding an eyesore as well as keeping your feet warm. This outdoor rug will accentuate your deck furniture to create an outdoor living area instead of just a place to store the grill. Long lasting comfort paired with a budget-friendly price point make this area rug ideal for busy families. Made from lightweight but highly durable polypropylene, this rug is fade and stretch resistant and won't grow mold or mildew to retain its great looks. Highly affordable and free of allergens, this microfiber area rug will help both you and your wallet breathe easier. Nobody has time for high-maintenance items so stain resistance and ease of cleaning make this beautiful area rug a must have. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Ideal for all living areas, including outdoors, this versatile area rug will be an asset to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- DILLMAN FARMS Dillman Farm All Natural Red Raspberry Preserves 16 oz Jar (21461)
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 8' x 10' - Ivory (RC-MS-202012-01-810-GG)
- FLASH FURNITURE 8'x10' Ivory/Black Diamond Trellis Shag Area Rug (RC-KJ-181070-01-810-IV-GR-GG)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- FLASH FURNITURE Green 4 x 5 Southwestern Style Patterned Area Rug (OKR-RG1113-45-GN-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- SAFAVIEH 9 x 12 ft. Large Rectangle Braided- Black and Grey Hand Made Rug (BRD311A-9)
- Flash Furniture Decorative Rugs