Shop All Folding & Event Tables
Flash Furniture
5 Piece Navy Folding Card Table and Chair Set
Mfr # JB-1-NV-GG
Zoro # G904399436
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flash Furniture
- MFR # JB-1-NV-GG
- Zoro # G904399436
- UPC # 840196351421
- Country of Origin China
- Category Folding & Event Tables
Description
Host all those upcoming events with ease when you have this . This set is a convenient solution for times when you have more guests than table settings. This folding card table is the perfect size for card and board games to get the family involved or to host game night. The 5 piece set includes 4 metal padded folding chairs and a square folding table. The table top is padded to help slow down thrown cards from sliding off the table. Powder coating protects the legs from scratches while plastic floor glides protect your floor by sliding smoothly.This classic set comes in handy when you need additional table settings for family get-togethers or for poker night in the man cave. It can be used indoors or outside and is lightweight and easy to fold up, transport and store.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function LeatherPlus Drafting Stool (B1645)
- COMMERCIAL 22 in x 30 in Cast Iron Table Base (95152)
- GYFORD 12-Pack, Double Bottle Wine Pegs - Black (WPK-D12-BL)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 24" W, 48.25" L, 29" H, Plastic Top, White (DAD-YCZ-122-2-GG)
- FLASH FURNITURE Round Fold Bar Table, Plastic, Rnd, White, 32", 31.5" W, 31.5" L, 43.5" H, Plastic Top, White (RB-32RB-BAR-GW-GG)
- FLASH FURNITURE Rectangle Bi-Fold Granite White Plastic Folding Ta, 27.25" W, 59.75" L, 28.25" H, Plastic Top (RB-3060FH-RES-GG)
- FLASH FURNITURE Serpentine Serpentine Wood Table, 65"x24", 24" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WSFT48-24-SP-GG)
- FLASH FURNITURE Plastic Event Fold Table Set (RB-3096F-10-LEL3-BK-GG)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- Flash Furniture Folding & Event Tables