Shop All Patio Dining Chairs & Stools
Flash Furniture
5 Pack White Steel Patio Arm Chair with Round Back
Mfr # 5-CO-3-WH-GG
Zoro # G2798198
product price: $325.99
/pk 5, $65.20/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Width 21
- Height 32.25
- Weight Capacity 300
- Length 24
Product Information
- Brand Flash Furniture
- MFR # 5-CO-3-WH-GG
- Zoro # G2798198
- UPC # 889142066309
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21 |
Height | 32.25 |
Length | 24 |
Details
Item | White Indoor-Outdoor Steel Patio Ar,PK5 |
Color | White |
Material | Plastic, Steel |
Weight Capacity | 300 |
Finish | White Powder Coat |
Description
White Indoor-Outdoor Steel Patio Ar,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 24 ft x 54 ft Heavy Duty Tarp, Black (BMT-2454-X)
- YARD BUTLER Long Handled, Bulb and Garden, Planter (IBPL-6)
- BRIGGS & STRATTON SWITCH-ROCKER (697854)
- APC FC-2730 Cartridge 7.5 x 14.75 in. 65 sq. ft. (APCC7211)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- FLASH FURNITURE 5PK Sky Blue Steel Patio Arm Chair with Round Back (5-CO-3-SKY-GG)
- FLASH FURNITURE All-Weather Armless Dining Chair, Black, Steel, 22-1/2 in L x 22-1/4 in W x 32-3/4 in H (XU-CH-10318-BK-GG)
- FLASH FURNITURE 30" High Blue Metal Indoor-Outdoor Barstool (CH-31320-30GB-BL-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 2PK (2-TT-TT002-ESP-GG)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- Flash Furniture Outdoor Chairs