Shop All Patio Dining Chairs & Stools
Flash Furniture
5 Pack Black Outdoor Stack Chair w/ Flex Material
Mfr # 5-JJ-303C-GG
Zoro # G2798243
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric, Plastic, Steel, Textilene
- Width 21.25
- Height 36
- Weight Capacity 350
Product Information
- Brand Flash Furniture
- MFR # 5-JJ-303C-GG
- Zoro # G2798243
- UPC # 889142740728
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21.25 |
Height | 36 |
Length | 29 |
Details
Item | Black Patio Stack Chair,PK5 |
Color | Black |
Material | Fabric, Plastic, Steel, Textilene |
Weight Capacity | 350 |
Finish | Black Powder Coat |
Description
Black Patio Stack Chair,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBER CLEAR Fiber Clear Cellulose Filtration Media Clear 2; 7 Lbs. (FC C 007 2)
- SOLO Solo O-Ring 0062324 (62324)
- BRIGGS & STRATTON Air Filter (6 of 795115) (4211)
- DB ELECTRICAL Hood handle For Ford Holland Tractor - D6NN16N644A (1111-2002)
- FLASH FURNITURE Crystal Teal-Blue Metal Indoor-Outdoor Stackable Chair (4-ET-3534-CB-GG)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- FLASH FURNITURE Gael Commercial Grade Orange Metal Indoor-Outdoor Chair (CH-61200-18-OR-GG)
- FLASH FURNITURE Set of 2 Black All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-BK-2-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Chair with Arms (TLH-018C-BK-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 4PK (4-TT-TT02-ESP-GG)
- FLASH FURNITURE Black Metal Indoor-Outdoor Chair with Arms (4-CH-31270-BK-GG)
- Flash Furniture Outdoor Chairs