Shop All Bar Height Stools
Flash Furniture
4PK 30"H No Back Black-Gold Square Metal Barstool
Mfr # 4-CH-31320-30-BQ-GG
Zoro # G2794454
product price: $230.99
/pk 4, $57.75/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Overall Height 30
- Finish Black Powder Coat
- Overall Width 17
- Capacity 500
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30-BQ-GG
- Zoro # G2794454
- UPC # 889142015369
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Width | 17 |
Details
Item | Black Backless Metal Stool,30",PK4 |
Color | Black-Antique Gold |
Material | Galvanized Steel, Plastic |
Finish | Black Powder Coat |
Capacity | 500 |
Description
Black Backless Metal Stool,30 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Key Wind Alarm Clock (24014)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Flat Black (01110171WR1)
- LA CROSSE TECHNOLOGY La Crosse Technology C86279 Atomic Full Calendar Clock with Extra Large Digits (C86279)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 59.25" L, 34" H, Plastic Top, White (RB-3050ADJ-GG)
- FLASH FURNITURE 4PK 30" High Backless Black Square Metal Barstool (4-CH-31320-30-BK-GG)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHGY-NAT-GG)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool (4-ET-3534-24-KB-GG)
- FLASH FURNITURE Slat Stool, Blk/Mahogany, Burg Vinyl Seat (XU-DG-6H1B-MAH-BAR-BURV-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Gray Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-GY-GG)
- FLASH FURNITURE Red Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6RDV-NAT-GG)
- Flash Furniture Bar Height Stools