Shop All Counter Height Stools
Flash Furniture
4PK 24"H Orange Metal Counter Height Stool w/Back
Mfr # 4-CH-31320-24GB-OR-GG
Zoro # G2794899
product price: $314.99
/pk 4, $78.75/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Seat Material Galvanized Steel, Plastic
- Width 17.75
- Length 20
- Height 39.25
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-24GB-OR-GG
- Zoro # G2794899
- UPC # 889142015291
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 17.75 |
Length | 20 |
Height | 39.25 |
Details
Item | Orange Metal Outdoor Stool,24",PK4 |
Color | Orange |
Seat Material | Galvanized Steel, Plastic |
Capacity | 500 |
Seat Color | Orange |
Description
Orange Metal Outdoor Stool,24 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C255G Annie-Sage hand painted tassel (C255G)
- TRUE Gasket, 959287 (959287)
- KEE Regency Kee 72 x 24 in. Training Seminar Table- Grey Top, Black Legs (MT7224GYBPBK)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS22V (OS22VCG)
- FLASH FURNITURE 24" High Red Metal Counter Height Stool (CH-61200-24-RED-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Counter Stools, 2PK (ES-STBN1-24-GY-2-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- FLASH FURNITURE Black 24" High Metal Stool, PK4 (4-ET-31320-24-BK-R-GG)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- LUMISOURCE Midas Counter Stool in Gold with Blue Velvet Cushion, PK 2 (B26-MDAS AU+BU2)
- Flash Furniture Counter Height Stools