Shop All Patio Dining Chairs & Stools
Flash Furniture
4PK 24" High Backless Copper Counter Height Stool
Mfr # 4-ET-BT3503-24-POC-GG
Zoro # G2794409
product price: $275.99
/pk 4, $69.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron, Plastic
- Width 16
- Height 24
- Weight Capacity 500
- Finish Copper Powder Coat
Product Information
- Brand Flash Furniture
- MFR # 4-ET-BT3503-24-POC-GG
- Zoro # G2794409
- UPC # 889142065562
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16 |
Height | 24 |
Length | 16 |
Details
Item | Backless Copper Indoor-Outdoor Coun,PK4 |
Color | Copper |
Material | Iron, Plastic |
Weight Capacity | 500 |
Finish | Copper Powder Coat |
Description
Upgrade the seating in your restaurant, eatery or home with this colorful counter stool with growing popularity. This space-saving stool is stackable making it great for storing. This stool features a backless, lightweight design that allows easy movement from inside areas to the patio or sidewalk to enjoy nice weather. A cross brace underneath the seat adds extra stability and features plastic caps that prevent the finish from scratching when stacked. The legs have protective floor glides that prevent damage to flooring. This all-weather use stool is great for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The unique design of this backless stool gives it the versatility to be used in multiple spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFF OFF! Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (01810)
- TARPS NOW 30 ft x 30 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-3030)
- PLAYBERG Folding Portable Toilet Seat for Camping and Hiking (QI003348)
- RAPALA X-Rap® Magnum® Xplode 170 - Mullet (XRMAGXP170MU)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- FLASH FURNITURE 4PK 24" High Backless Purple Counter Height Stool (4-ET-BT3503-24-PUR-GG)
- FLASH FURNITURE 4PK 30" High Silver Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE 2 Pack 30" High Blue Metal Barstool with Slat Back (2-CH-61200-30-BL-GG)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- FLASH FURNITURE 4Pack 30" High Black Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-BK-GG)
- Flash Furniture Outdoor Chairs