Shop All Bar Height Stools
Flash Furniture
4Pack 30"H Backless Distressed Blue Metal Barstool
Mfr # 4-ET-BT3503-30-AB-GG
Zoro # G2795635
product price: $342.99
/pk 4, $85.75/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron, Plastic
- Color Antique Blue
- Overall Height 30
- Finish Blue Powder Coat
- Overall Width 17
Product Information
- Brand Flash Furniture
- MFR # 4-ET-BT3503-30-AB-GG
- Zoro # G2795635
- UPC # 889142084457
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Width | 17 |
Details
Item | Distressed Blue Metal Stool,PK4 |
Material | Iron, Plastic |
Color | Antique Blue |
Finish | Blue Powder Coat |
Capacity | 500 |
Description
Distressed Blue Metal Stool,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29 1/2 in H (22654)
- TIMELESS FRAMES Timeless Frames 43034 Rounded Ash Natural Wall Frame; 8.5 x 11 in. (43034)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- FLASH FURNITURE 4 Pack 18 Inch Red Metal Stool (ET-BT3503-18-RED-GG)
- FLASH FURNITURE Kelly Blue-Teal Metal Stool with Black Poly Seat (ET-3534-30-KB-PL1B-GG)
- FLASH FURNITURE Restaurant Stool, School Back, Blk Seat (XU-DG6R8BSCH-BAR-BLKV-GG)
- FLASH FURNITURE Gray Vinyl Barstool (2-DS-8101B-GY-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Gray Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-GY-GG)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Mah Seat (XU-DG-60118-MAH-BAR-MTL-GG)
- FLASH FURNITURE 30" High Backless Mint Green Metal Barstool (ET-BT3503-30-MINT-GG)
- Flash Furniture Bar Height Stools