Shop All Coffee Tables
Flash Furniture
40 W, 22 L, 18 H, Engineered Wood Top, Gray Wash
Mfr # ZG-037-GY-GG
Zoro # G207967219
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40
- Length 22
- Height 18
- Tabletop Material Engineered Wood
- Weight Capacity 125
Product Information
- Brand Flash Furniture
- MFR # ZG-037-GY-GG
- Zoro # G207967219
- UPC # 196861019708
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 40 |
Length | 22 |
Height | 18 |
Details
Tabletop Material | Engineered Wood |
Tabletop Color | Gray Wash |
Weight Capacity | 125 |
Description
Plan a cozy gathering in your home with this trendy 2tier farmhouse style coffee table ideal for your living space The warp resistant engineered wood frame with powder coated diagonal metal side bracing gives you longlasting performance while the metal corner accents give a pop of sophistication that will always be welcome in any aesthetic Place drinks, snacks, or decor on the upper tier that holds up to 125 lbs static weight and keep throw blankets handy for movie night on the lower tier of open storage that holds up to 50 lbs static weight Fixed floor glides prevent damage to your indoor flooring surfaces and a damp cloth is all that is required to maintain the appearance of your new table that assembles in 60 minutes or less Pair with our matching console or side tables for a cohesive theme throughout your home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Oscar Ortiz 'Hut Under Yellow' Canvas Art, 18x24 (ALI45128-C1824GG)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- FLASH FURNITURE 40 W, 22 L, 18 H, Engineered Wood Top, Rustic Oak (ZG-037-OAK-GG)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Dark Gray (LFS-2007-DKGRY-GG)
- FLASH FURNITURE Hampstead Collection Coffee and End Table Set - White Marbled Laminate Top & Brushed Gold Crisscross Frame, 3 Piece Table Set (NAN-CEK-1787-MRBL-GG)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Green (ET-CT002-1-GN-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, Black/Rustic Oak (ZG-ZP-030-BLK-GG)
- FLASH FURNITURE Round Glass Coffee Table with Matte Black Frame (NAN-JN-21750CT-BK-GG)
- TUHOME 39.3 in. W, 25.2 in. L, 18 in. H, Multi-color (MCX6258)
- Flash Furniture Coffee Tables