Shop All Living Room Sets
Flash Furniture
4 pcs. Living Room Set, 25-1/4" to 25-1/2" x 16", Upholstery Color: Black
Mfr # ZB-803-540-SET-BK-GG
Zoro # G3643390
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 25-1/2"
- Number of Compartments 4
- Overall Height 16"
Product Information
- Brand Flash Furniture
- MFR # ZB-803-540-SET-BK-GG
- Zoro # G3643390
- UPC # 847254083171
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 25-1/2" |
Overall Height | 16" |
Details
Series | Alon |
Frame Material | Metal |
Number of Compartments | 4 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Reception Set,Black Leather,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 22" Height, Adjustable Arms (8512-225)
- BAXTON STUDIO Salome Mid-Century Walnut Finished Wood Queen Size Open Slat Headboard (156-9423)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- VICKERMAN 19 in. Mini White Hydrangea Spray (FA186811)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 51" x 27", Upholstery Color: Black (ZB-803-690-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: Black (ZB-803-720-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black, Series: Alon (ZB-803-640-SET-BK-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: White (ZB-803-480-SET-WH-GG)
- Flash Furniture Living Room Sets