Shop All Folding Chairs
Flash Furniture
4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair
Mfr # 4-XU-DG-60442-660-1-BV-GG
Zoro # G2797936
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Vinyl
- Style Bariatric Chair
Product Information
- Brand Flash Furniture
- MFR # 4-XU-DG-60442-660-1-BV-GG
- Zoro # G2797936
- UPC # 889142743248
- Country of Origin China
- Category Folding Chairs
Details
Item | Black Vinyl Bariatric Chair,PK4 |
Color | Black Vinyl |
Style | Bariatric Chair |
Description
Provide safe seating for all patients in the hospital and healthcare industry with these medical grade reception chairs. The armless chair provides unrestricted access and seating comfort for heavier than average users. Settle in faster with a 21.5" extra wide seat with thick cushioning while the supportive 18-gauge tubular frame withstands up to 1000 pounds. Assemble group therapy sessions placing these metal chairs in a circle. These bariatric guest chairs can be used for temporary sessions or setup permanently in your waiting room. For temporary usage, these metal stack chairs stack up to 10 high for storage while the plastic bumper guards safeguard the frame from scratches. If you need seating for your healthcare facility these antimicrobial guest chairs are an excellent choice for your waiting room and patient room. Designed for intensive use this easy to clean chair is optimal for your high traffic environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Jada 24 x 36 Decorative Wall Mirror - Rounded Corners, Matte Black (HMHD-22M199YBN-BK-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- ROBOT COUPE Pin, Ss Bowl (101359)
- CHEF CRAFT Timer Digital White 2-1/2In (21239)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- FLASH FURNITURE Yellow Plastic Stack Chair (5-RUT-2-YL-GG)
- FLASH FURNITURE Folding Chair, Black Vinyl, 31.5" H (YB-YJ806H-GG)
- FLASH FURNITURE Black ''X'' Back Metal Restaurant Chair, Walnut Wood Seat, PK2 (2-XU-6FOBXBK-WALW-GG)
- FLASH FURNITURE Gray Fabric Folding Chair (AW-MC320AF-GRY-GG)
- FLASH FURNITURE Black Metal Folding Chair (4-HF3-MC-309AS-BK-GG)
- COMMERCIALINE Fabric Padded Folding Chair, Star Trail Brown, PK4 (973)
- Flash Furniture Seating