Shop All Folding Chairs
Flash Furniture
4 Pack Commercial Aluminum Restaurant Stack Chair
Mfr # 4-TLH-015-GG
Zoro # G2797403
product price: $233.99
/pk 4, $58.50/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Aluminum
- Seat Material Aluminum, Metal, Plastic
- Weight Capacity 352
- Overall Height 30
- Overall Width 19.5
Product Information
- Brand Flash Furniture
- MFR # 4-TLH-015-GG
- Zoro # G2797403
- UPC # 889142083726
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 30 |
Overall Width | 19.5 |
Overall Length | 25 |
Details
Item | Aluminum Slat Back Chair,PK4 |
Seat Color | Aluminum |
Seat Material | Aluminum, Metal, Plastic |
Weight Capacity | 352 |
Color | Aluminum |
Style | Slat Back Chair |
Description
Aluminum Slat Back Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BK-VY-GG)
- FLASH FURNITURE Fabric Church Chair, Gray (XU-CH-60096-BEIJING-GY-GG)
- FLASH FURNITURE Burgundy Fabric Folding Chair (4-AW-MC320AF-BG-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- FLASH FURNITURE Nesting Series Transparent Stacking Side Chair, PK4 (4-FH-173-APC-GG)
- CASUAL HOME Casual Home 200-02-021-13 18 in. Directors Chair Black Frame with Royal Blue Canvas (200-02/021-13)
- Flash Furniture Seating