Shop All Bar Height Stools
Flash Furniture
4 Pack 30" High Backless Copper Metal Barstool
Mfr # 4-ET-BT3503-30-POC-GG
Zoro # G2794743
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Material Iron, Plastic
- Overall Height 30
- Capacity 500
- Finish Copper Powder Coat
Product Information
- Brand Flash Furniture
- MFR # 4-ET-BT3503-30-POC-GG
- Zoro # G2794743
- UPC # 889142065609
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Width | 17 |
Details
Item | Backless Copper Indoor-Outdoor Bars,PK4 |
Color | Copper |
Material | Iron, Plastic |
Capacity | 500 |
Finish | Copper Powder Coat |
Description
Backless Copper Indoor-Outdoor Bars,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI Top Hub Copperstone Polymer (K100501-4-COP-1M)
- DYNO SEASONAL SOLUTIONS 17" Red Plush Santa Hat (0402009AZSACC)
- NEXT INNOVATIONS Flip Flop Wall Art Sunset Coast (101410031-COAST)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- FLASH FURNITURE Transparent Barstool, 29.75"H (FH-118-APC2-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Burg Sea (XU-DG-6R6B-VRT-BAR-BURV-GG)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BURV-GG)
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- FLASH FURNITURE Distressed Blue Metal Stool, Material: metal (ET-3534-30-AB-GG)
- FLASH FURNITURE Circle Stool, Blk/Natural, Nturl Wood Sea (XU-DG-6F6B-CIR-BAR-NATW-GG)
- Flash Furniture Bar Height Stools