Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
3PC Black/White PE Rattan Folding Bistro Set
Mfr # FV-FWA085-BLK-WHT-GG
Zoro # G508670139
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17.75"
- Color Black/White
- Overall Height 32"
- Material Plastic: Polyethylene, Steel
- Capacity 300 lbs
Product Information
- Brand Flash Furniture
- MFR # FV-FWA085-BLK-WHT-GG
- Zoro # G508670139
- UPC # 196861086472
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 17.75" |
Overall Height | 32" |
Overall Length | 21.75" |
Details
Color | Black/White |
Material | Plastic: Polyethylene, Steel |
Capacity | 300 lbs |
Description
Whether you're furnishing your breakfast nook, patio, or sidewalk bistro, style them well with this lovely folding bistro table and 2 chair set. The woven pattern of the back and seat pairs beautifully with the metal frames to elevate your aesthetic. Perfect for small spaces, the lightweight folding design allows for easy portability and storage with each piece weighing in at under 10 lbs. each. Constructed form commercial materials, this 3 piece seating set is built to stand up to the rigors of the hospitality industry as well as busy households. Handwoven PE rattan is UV fade resistant and the steel frames are rust-resistant for year round use. A lower steel bar doubles as a footrest for a comfortable seating experience and each chair holds up to 300 lbs. static weight while the table holds up to 85 lbs. static weight. With no assembly required, this table and chair set is ideal to take along on vacation, camping, or just hanging out in the backyard. All pieces wipe clean with a damp cloth so seating turnaround time is kept to a minimum. Purchase several sets for your commercial outdoor lounge or dining areas and pair with our outdoor patio heater to complete your setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 102-570 For Honda 17211-Z0Z-000 (102-570)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6001)
- JACKSON PROFESSIONAL TOOLS Hose, Gray, 50 ft. L, 5/8" Inside Dia. (4003600)
- PLANT STAND Plant Stand 20410 Down Under Plant Caddie 20 Inch- Supports 500 lbs (20410)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- FLASH FURNITURE Green Adirondack Side Table and 2 Chair Set (JJ-C14501-2-T14001-GRN-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- FLASH FURNITURE Espresso Wicker Patio Chairs & Cream Cushions, PK 2 (2-TW-3WBE074-BR-GG)
- FLASH FURNITURE Gray Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-GY-GG)
- CREEKVINE DESIGNS 5 ft Cedar Classic Porch Swing (WF5CSBSCVD)
- Flash Furniture Patio Club Chairs & Chaise Lounges