Shop All Folding Chairs
Flash Furniture
3Pack Dark Brown Rattan Patio Chair with Red Frame
Mfr # 3-SDA-AD632009D-2-GG
Zoro # G2793149
product price: $331.99
/pk 3, $110.66/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Dark Brown Rattan/Red Bamboo-Aluminum Frame
- Seat Material Aluminum, Plastic, Rattan
- Weight Capacity 250
- Overall Width 22
- Overall Height 30.25
Product Information
- Brand Flash Furniture
- MFR # 3-SDA-AD632009D-2-GG
- Zoro # G2793149
- UPC # 889142215714
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 22 |
Overall Height | 30.25 |
Overall Length | 25.5 |
Details
Item | Rattan Bamboo-Aluminum Chair,PK3 |
Seat Color | Dark Brown Rattan/Red Bamboo-Aluminum Frame |
Seat Material | Aluminum, Plastic, Rattan |
Weight Capacity | 250 |
Color | Dark Brown Rattan/Red Bamboo-Aluminum Frame |
Style | Rattan Chair |
Description
Rattan Bamboo-Aluminum Chair,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Black Padded Metal Folding Chair, Black 1" Fabric Seat (DPI903F-BLKBLK)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- ATLAS COMMERCIAL PRODUCTS Madison Bentwood Chair, White (BWC45WH)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- FLASH FURNITURE Kids White Resin Chiavari Chair (10-LE-L-7K-WH-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-BLUE-GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C04-SILVERVEIN-S076-GG)
- FLASH FURNITURE Kids Resin Folding Chair, White (LE-L-1K-GG)
- FLASH FURNITURE Fabric Folding Chr, Navy, 2.5" Padded Seat (HA-MC320AF-NVY-GG)
- OFFICE STAR Chair, Folding, Fabric/Metal, PK2 (84220-30)
- Flash Furniture Folding Chairs