Shop All Patio Dining Tables
Flash Furniture
35.5" SQ Lt Gray Steel Patio Table-Umbrella Hole
Mfr # CO-6-SIL-GG
Zoro # G3609063
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.75
- Finish Gray Powder Coat
- Material Steel
- Length 35.5
- Width 35.5
Product Information
- Brand Flash Furniture
- MFR # CO-6-SIL-GG
- Zoro # G3609063
- UPC # 889142057581
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 28.75 |
Length | 35.5 |
Width | 35.5 |
Details
Color | Light Gray |
Finish | Gray Powder Coat |
Material | Steel |
Capacity | 150 |
Description
Light Gray Patio Table,35.5SQ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN DECORATIVE EASY GARDEN ARCH (W22 R07707X)
- AFTERMARKET Water Pump for Gleaner F A C Fits Allis Chalmers D19 A 74512213 74516962 7451736 (74517363)
- JAWZ JAWZ Mouse Snap Trap (409BULK)
- MILWAUKEE TOOL 6 in. Replacement Chain for M12 HATCHET Pruning Saw (49-16-2732)
- FLASH FURNITURE 35.5" Square Black Steel Patio Table-Umbrella Hole (CO-6-BK-GG)
- FLASH FURNITURE Gray/Gray 55in x 31in Outdoor Patio Dining Table (SB-TB269-GRY-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- MODWAY FURNITURE 12.5 H x 22W x 47 L in. Bayport Outdoor Patio Teak Coffee Table, Natural (EEI-2699-NAT)
- Flash Furniture Patio Furniture