Shop All Bar & Counter Height Tables
Flash Furniture
33.25" W, 33.25" L, 40.75" H, Metal Top, Orange
Mfr # CH-51040-40-OR-GG
Zoro # G3607943
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 33.25"
- Length 33.25"
- Height 40.75"
- Tabletop Material Metal
Product Information
- Brand Flash Furniture
- MFR # CH-51040-40-OR-GG
- Zoro # G3607943
- UPC # 889142048794
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 33.25" |
Length | 33.25" |
Height | 40.75" |
Depth | 33-1/4" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Orange |
Frame Color | Orange |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal (Table Top), Rubber (Floor Glides) |
Color | Orange |
Description
Orange Metal Bar Table,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC-RD)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- FLASH FURNITURE Advantage Maroon Church Chair 20.5" Wide (PCHT-104)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- FLASH FURNITURE Mellie 23.5 Black Round Metal Indoor-Outdoor Bar Height Table (TLH-059B-BK-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Yellow (CH-51090-40-YL-GG)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Black (CH-51090-40-BK-GG)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, Yellow (CH-31330-YL-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- Flash Furniture Bar & Counter Height Tables